100W ET23 1/2 HID Light Bulb with Mogul Base
100W ET23 1/2 HID Light Bulb with Mogul Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coated mercury lamp, bright white deluxe
Specifications
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-219/500 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Ordering Code:
- H38JA-100/DX
- Light Bulb Shape Code:
- ED23 1/2
- Light Bulb Type:
- HID
- Number Of Hours:
- 24000 h
- UL Listed:
- No
- Volts:
- 130V
- Watts:
- 100 W