QTP4x32T8UNVISNSCB 4-Lamp 32W T8 Instant Start Electronic Ballast, Universal Voltage 0.88 Ballast Factor, Banded
This product has been replaced by
Manufacturer Part #49971
Quicktronic® QTP4x32T8UNVISNSCB 4-Lamp 32W T8 Instant Start Electronic Ballast, Universal Voltage 0.88 Ballast Factor, Banded
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum starting temperature: -20°F/-29°C
- Normal ballast factor: less than 10% THD
- Quicktronic®
- Excellent for Stringent energy codes and sustainability projects
- Delivers 30% to 60% energy savings compared to magnetically ballasted systems
- Features 100 (LPW) with Octron® 800 XP lamps
- Circuit type parallel
- Dual voltage: 120-277V 50/60 Hz
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Quicktronic®
- Height:
- 1-9/50 in
- Length:
- 9-1/2 in
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 114 W
- Width:
- 1-17/25 in