13 W 3000K LED Light Bulb with Medium E-26 Base

Part #SYL75044  |  Item #4384363  |  Manufacturer Part #75044

$ 26.99 EACH

Watts:

13

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 900 lumens at 13 watts
  • Replacement for up to 120 watt incandescent lamps
  • Fits into most 4", 5" and 6" recessed downlight fixtures
  • CRI: 90
  • Suitable for dry, damp and wetlocations
  • Reduces energy consumption up to 87%
  • Lasts up to 25 times longer than incandescent lamps
  • Integrated white trim and medium base for direct replacement

Green

Specifications

Application: Industrial Trade

Beam Spread: 120°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Temperature: 3000

Diameter: 3-671/1000 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 8-87/500 in

Length: 3-1/25 in

Light Bulb Base Type: Medium E-26

Lumens: 900

Number Of Hours: 50000

Ordering Code: LEDLD900930FL120

Volts: 120V

Watts: 13

Width: 8-4/5 in