13W BR40 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable 2 Pack
13W BR40 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CONTRACTOR SERIES LED FLOOD LAMP, BR40
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 110°
- CEC Compliant:
- Not for Sale in CA
- Color Temperature:
- 2700
- Diameter:
- 5-957/1000 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED13BR40DIM82710YVB2
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- LED
- Lumens:
- 900
- Lumens per Watt:
- 69.23
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 2
- Type:
- SYL79498
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 4-9/10 in