0 items

Sylvania 13W T2 Compact Fluorescent Light Bulb with Medium Base

SYL26376

Watts

13

$22.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compact T2 tube design
  • Instant on, flicker-free
  • Long life: 10000 to 15000 hours average rated life
  • TCLP-compliant to meet sustainability objectives

SPECIFICATIONS

Average Life
10000
Bulb Type
Compact Fluorescent
Color Temperature
5000
Diameter
1-23/40 in
Energy Star Compliant
No
Height
4-311/1000 in
Indoor Outdoor
Indoor
Length
1-94/125 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
800
Number Of Hours
10000
Ordering Code
CF13EL/SPIRAL/850
UL Listed
Yes
Volts
120V
Watts
13
Width
1-94/125 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday