150W T3 Halogen Light Bulb with R7s Base
150W T3 Halogen Light Bulb with R7s Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color temperature (Kelvin): 2950
- Light bulb base type: R7s
Specifications
- ANSI:
- ANSI C78.81, ANSI C78.901, ANSI C95.1
- Application:
- Industrial Trade
- Color Finish Name:
- Clear
- Color Temperature:
- 2950
- Diameter:
- 3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 67/100 in
- Length:
- 3-39/100 in
- Light Bulb Base Type:
- R7s
- Light Bulb Ordering Code:
- 150T3Q/S/CL 120V
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lumens:
- 2400
- Number Of Hours:
- 2000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 79/100 in