Sylvania 15.5W T8 LED Light Bulb with Bi-Pin Base (Pack of 10)

S75297

Manufacturer Part #: 75297

Watts

15.5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Beam angle: 220°
  • Compatible with instant start and select programmed rapid start electronic T8 ballasts
  • Long life: 50000 hour (L70)
  • Six year limited warranty
  • No warm-up time, instant on with full light output and stable color
  • No UV emission: suitable for dry and damp locations (cannot come in direct contact with water)
  • Maximize energy savings withoccupancy sensors
  • Suitable for open and enclosed fixtures

SPECIFICATIONS

Beam Spread
220°
Bulb Type
LED
Color Temperature
5000
Length
48 in
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Lumens
2200
Number Of Hours
50000
Package Quantity
Pack of 10
Volts
120/277V
Watts
15.5

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday