15W 18 in. T12 Fluorescent Light Bulb 4200 Kelvin with Medium Bi-Pin Base Pack of 30
15W 18 in. T12 Fluorescent Light Bulb 4200 Kelvin with Medium Bi-Pin Base Pack of 30
Frequently Purchased Together
Product Details
- 4100K color temperature
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Cool White
- Color Temperature:
- 4200
- Diameter:
- 1-59/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 18 in
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F15T12/CW
- Light Bulb Shape Code:
- T12
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 750
- Number Of Hours:
- 9000 h
- Package Quantity:
- Pack of 30
- Type:
- SYL21532
- UL Listed:
- No
- Watts:
- 15 W
- Width:
- 1-1/2 in