15W 18 in. T8 Fluorescent Light Bulb 4200 Kelvin with Medium Bi-Pin Base Pack of 24
15W 18 in. T8 Fluorescent Light Bulb 4200 Kelvin with Medium Bi-Pin Base Pack of 24
Frequently Purchased Together
Product Details
- RoHS compliant
- Compatible with Osram Quicktronic® electronic ballasts
- Energy efficient T8 lamp
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Cool White
- Color Temperature:
- 4200
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 18 in
- Length:
- 1 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F15T8/CW
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 825
- Number Of Hours:
- 7500 h
- Package Quantity:
- Pack of 24
- Type:
- SYL21616
- UL Listed:
- No
- Watts:
- 15 W
- Width:
- 1 in