0 items

Sylvania 17W T8 LED Light Bulb with Bi-Pin Base (Pack of 10)

SYL75502

Watts

17

$460.0

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beam angle: 220°

SPECIFICATIONS

Average Life
36000
Beam Spread
220°
Bulb Style
Tubular
Bulb Type
LED
Color Finish
Frosted
Color Temperature
4100
Diameter
1-1/50 in
Height
1-1/50 in
Length
47-181/250 in
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Lumens
2200
Lumens per Watt LPW
129.41
Number Of Hours
36000
Ordering Code
LED17T8/L48/FG/841/SUB/G7
Package Quantity
Pack of 10
Volts
120/277V
Watts
17
Width
1-1/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday