17W T8 LED Light Bulb with Medium Base (Pack of 25)

Part #SYL75026  |  Item #7374202  |  Manufacturer Part #75026

$ 751.42 per PACK

Watts:

17

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beam angle: 220°
  • Installed directly on 120-277 voltage
  • For use with shunted and un-shunted sockets
  • Double ended: lamp is wired end-to-end
  • Patented internal safety switch
  • Non-dimmable
  • Five year limited warranty
  • No warm-up time: instant-on with full light output and stable lamp to lamp color
  • No UV emission
  • Maximize energy savings with occupancy sensor and suitable for open and enclosed fixtures

Green

Documents

Specifications

Application: Industrial Trade

Bulb Type: LED

Color Finish: Frosted

Diameter: 1-1/50 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Light Bulb Base Type: Bi-Pin G13

Light Bulb Shape Code: T8

Lumens: 2200

Lumens per Watt LPW : 124

Number Of Hours: 50000

Ordering Code: LED17T8/L48/FG/841/BF

Package Quantity: Pack of 25

Type: SYL75026

UL Listed: UL 1598

Volts: 120/277V

WaterSense Labeled: No

Watts: 17