17W T8 LED Light Bulb with Medium Base (Pack of 25)
This product has been replaced by
Manufacturer Part #41457
17W T8 LED Light Bulb with Medium Base (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installed directly on 120-277 voltage
- For use with shunted and un-shunted sockets
- Beam angle: 220°
- No warm-up time: instant-on with full light output and stable lamp to lamp color
- Non-dimmable
- Five year limited warranty
- Patented internal safety switch
- Double ended: lamp is wired end-to-end
- Maximize energy savings with occupancy sensor and suitable for open and enclosed fixtures
- No UV emission
Documents
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Frosted
- Diameter:
- 1-1/50 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- LED17T8/L48/FG/850/BF
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Lumens per Watt:
- 124
- Number Of Hours:
- 50000 h
- Package Quantity:
- Pack of 25
- Type:
- SYL75027
- UL Listed:
- UL 1598
- Volts:
- 120/277V
- WaterSense Labeled:
- No
- Watts:
- 17 W