QTP2X26/32/42CF/UNV DM 2-Lamp 26/32/42W 120/277V Compact Fluorescent Ballast
Quicktronic® QTP2X26/32/42CF/UNV DM 2-Lamp 26/32/42W 120/277V Compact Fluorescent Ballast
Frequently Purchased Together
Product Details
- Normal power factor
- UL listed class P, type 1 outdoor
- Programmed rapid start
- No PCB (polychlorinated biphenyl)
- Complies with FCC 47 CFR part 18, non-consumer
- Voltage range: 120-277
- Install in accordance with national electric codes
- Ground ballast case
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Dimmable
- Collection:
- Quicktronic®
- Height:
- 1-7/20 in
- Length:
- 4-19/20 in
- Light Bulb Ordering Code:
- QTP2X26/32/42CF/UNV DM
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 26 W
- Width:
- 2-93/100 in