Sylvania

20W MR16 Halogen Light Bulb with GU5.3 Base

Part #SYL44860WFL  |  Manufacturer Part #44860

Watts:

20
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bright, crisp light throughout lamp life

Specifications

Beam Spread: 36°

Bulb Type: Halogen

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 1-3/4 in

Light Bulb Base Type: GU5.3

Light Bulb Shape Code: MR16

Number Of Hours: 2000

Ordering Code: HRGS//UB/20/12/GU5.3/51/36

UL Listed: No

Volts: 12V

Watts: 20

Width: 2 in