25W A19 Incandescent Light Bulb with Medium Base (Pack of 4)
25W A19 Incandescent Light Bulb with Medium Base (Pack of 4)
Frequently Purchased Together
Product Details
- For general illumination and task lighting
Specifications
- Application:
- General Purpose, Industrial Trade
- Beam Spread:
- 200°
- Color Finish Name:
- Inside Frost
- Color Temperature:
- 2850
- Diameter:
- 2-3/8 in
- Energy Star Compliant:
- No
- Height:
- 4-3/8 in
- Length:
- 2-343/1000 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 25A 130V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 180
- Number Of Hours:
- 2500 h
- Package Quantity:
- Pack of 4
- Volts:
- 130V
- Watts:
- 25 W
- Width:
- 7-1/4 in