Sylvania

25W B10 Incandescent Light Bulb with Candelabra Base (Pack of 24)

Part #S13647  |  Manufacturer Part #13647

Call for Pricing per PACK

Watts:

25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for fixtures that are in hard-to-reach areas

Specifications

Bulb Type: Incandescent

Color Finish: Clear

Color Temperature: 2850

Diameter: 1-1/4 in

Energy Star Compliant: No

Height: 7-7/8 in

Length: 4-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lumens: 175

Number Of Hours: 1500

Ordering Code: 25B10C/BL/4PK 120V

Package Quantity: Pack of 24

Type: S13647

Volts: 120V

Watts: 25

Width: 1-313/1000 in