25W G16 1/2 Incandescent Light Bulb with Candelabra Base (Pack of 24)

You last purchased this on
 
Sylvania

25W G16 1/2 Incandescent Light Bulb with Candelabra Base (Pack of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

25W G16 1/2 Incandescent Light Bulb with Candelabra Base (Pack of 24)

  • Fast #
  • Part #SYL13618
  • Item #7333439
  • Manufacturer Part #13618
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • G16 5 Decor Globe Light
  • Requires Certification

Specifications

Application:
Industrial Trade
Color Finish Name:
Clear
Color Temperature:
2850
Diameter:
2-63/1000 in
Energy Star Compliant:
No
Height:
6-73/250 in
Length:
4-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
25G16.5C 120V
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lumens:
180
Number Of Hours:
1500 h
Package Quantity:
Pack of 24
Type:
SYL13618
Volts:
120V
Watts:
25 W
Width:
3-86/125 in