25W G25 Incandescent Light Bulb with Medium Base (Pack of 6)
25W G25 Incandescent Light Bulb with Medium Base (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for fixtures that are in hard-to-reach areas
- The Sylvania Doublelife™ products last twice as long
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Soft White
- Color Temperature:
- 2850
- Diameter:
- 3-1/8 in
- Energy Star Compliant:
- No
- Height:
- 4-7/8 in
- Length:
- 3-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 25G25/DLSW/RP 120V
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lumens:
- 145
- Number Of Hours:
- 3000 h
- Package Quantity:
- Pack of 6
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 3-1/8 in