QTP2x32T8UNVISNSC 2-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor

You last purchased this on
 
Sylvania

Quicktronic® QTP2x32T8UNVISNSC 2-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Quicktronic® QTP2x32T8UNVISNSC 2-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor

  • Fast #
  • Part #S51833
  • Item #2911857
  • Manufacturer Part #51833
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low/medium/high ballast factor
  • UL listed class P, type 1 outdoor
  • Program/instant start
  • No PCB: polychlorinated biphenyl
  • Class A sound rating
  • Voltage range: 120-277V
  • ANSI 62.41 category A transient protection
  • Complies with FCC 47 CFR part 18, non-consumer
  • Requires Certification

Specifications

Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
1-11/100 in
Length:
4-19/20 in
UL Listed:
No
Volts:
120/277V
Watts:
26 W
Width:
2-3/8 in