0 items

Sylvania Dulux® T/E/IN 26W T12 Compact Fluorescent Light Bulb with GX24q-3 Base

S20879

Watts

26

$29.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Mean lumens: 85%
  • Plug-in base with integrated starter and interference suppressor
  • Rare earth phosphors: 82 CRI
  • Reduced gas and mercury emissions
  • Reduces relamping requirements and related costs
  • Symmetrical light distribution
  • TCLP and RoHS compliant
  • Two thirds the length of single compact lamps
  • Uses less energy than an incandescent

SPECIFICATIONS

Average Life
16000
Bulb Type
Compact Fluorescent
Collection
Dulux® T/E/IN
Color Temperature
2700
Height
5-7/10 in
Indoor Outdoor
Indoor
Length
2 in
Light Bulb Base Type
GX24q-3
Light Bulb Shape Code
T12
Lumens
1746
Number Of Hours
16000
Ordering Code
CF26DT/E/IN/827/ECO
Watts
26
Width
1-9/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday