M250/MULTI-KIT 120/208/240/277V Multi-Tap Magnetic Core and Coil Ballast for 250W Metal Halide Lamp
M250/MULTI-KIT 120/208/240/277V Multi-Tap Magnetic Core and Coil Ballast for 250W Metal Halide Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 3-47/50" (L) x 2-81/100" (W) x 3-17/20" (H)
- Starting method pulse ignitor
- Four-tap voltage: 120V/208V/240V/277V
- Minimum starting temperature: -40°F/-40°C
- ANSI code S57
- Circuit type HX-HPF
Documents
Specifications
- AMP:
- 2.5, 1.45, 1.25, 1.1
- ANSI:
- ANSI M58
- Application:
- Industrial Trade
- Height:
- 5-1/10 in
- Length:
- 8-7/10 in
- Material:
- Metal
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 250 W
- Width:
- 5-9/10 in