30W LED 3500 Lumen Bronze Wall Pack Non-Cutoff 5000k
30W LED 3500 Lumen Bronze Wall Pack Non-Cutoff 5000k
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall Pack Non-Cutoff
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Height:
- 9-7/8 in
- Length:
- 15-437/500 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 3500
- Number Of Hours:
- 150000 h
- Volts:
- 120/277V
- Watts:
- 30 W
- Width:
- 11-437/500 in