30W LED 3800 Lumen Bronze Wall Pack Cutoff 5000k
30W LED 3800 Lumen Bronze Wall Pack Cutoff 5000k
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutoff LED wall pack
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Height:
- 12-407/1000 in
- Length:
- 15-613/1000 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 3800
- Lumens per Watt:
- 135
- Number Of Hours:
- 150000 h
- Volts:
- 120/277V
- Watts:
- 30 W
- Width:
- 8-7/500 in