0 items

Sylvania 32W 4000K Flat Panel with Integrated LED

S74248

Watts

32

$550.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beneficial for installation in tight ceilings spaces
  • Low glare and uniform illumination
  • Optimum light engine performance for extended service and rated life: 50000 hours L70

SPECIFICATIONS

Average Life
50000
Bulb Type
Integrated LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
ETL Listed
Yes
Height
24-313/1000 in
Length
48 in
Lumens
3300
Material
Metal, Plastic
Number Of Hours
50000
Ordering Code
PANELF1A/032UNVD840/24G/WH
Volts
120/277V
Watts
32
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday