Sylvania 39W PAR30 Long Neck Halogen Light Bulb with Medium Base

S16551

Watts

39

$7.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bright high quality halogen light
  • Fully dimmable
  • Lens embossed with beam pattern for easy identification
  • Long life: up to 6000 hours
  • Optical system provides consistent uniform performance
  • Superior beam control and sharpcutoff
  • Tiered lifetime choices
  • US DOE IRL legislation compliant

SPECIFICATIONS

Beam Spread
25°
Bulb Style
Reflector
Bulb Type
Halogen
Center Beam Candle Power
1600
Color Temperature
2800
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
4-3/4 in
Length
3-219/500 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR30 Long Neck
Lumens
520
Number Of Hours
3000
Ordering Code
39PAR30LN/HAL/NFL25/DL 120V
Type
Double Life
UL Listed
No
Volts
120V
Watts
39
Width
3-219/500 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday