40W A15 Incandescent Light Bulb with Medium Base (Pack of 24)

You last purchased this on
 
Sylvania

40W A15 Incandescent Light Bulb with Medium Base (Pack of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

40W A15 Incandescent Light Bulb with Medium Base (Pack of 24)

  • Fast #
  • Part #S10141
  • Item #7333440
  • Manufacturer Part #10141
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rated for oven use
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Temperature:
2850
Energy Star Compliant:
No
Height:
4-5/8 in
Length:
3-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40A15/2PK/RP 120V
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lumens:
430
Number Of Hours:
1000 h
Package Quantity:
Pack of 24
Volts:
120V
Watts:
40 W
Width:
1-211/250 in