Sylvania 40W B10 Incandescent Light Bulb with Candelabra Base (Pack of 12)

S13456

Manufacturer Part #: 13456

Watts

40

$9.65

per PACK

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ideal for fixtures that are in hard-to-reach areas

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2850
Diameter
1-1/4 in
Height
5-7/8 in
Length
1-39/125 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lumens
360
Number Of Hours
1500
Ordering Code
40B10C/BL/2PK 120V
Package Quantity
Pack of 12
Volts
120V
Watts
40
Width
3-7/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday