40W G25 Incandescent Light Bulb with Medium Base (Pack of 3)

You last purchased this on
 
Sylvania

40W G25 Incandescent Light Bulb with Medium Base (Pack of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

40W G25 Incandescent Light Bulb with Medium Base (Pack of 3)

  • Fast #
  • Part #SYL15335
  • Item #7333462
  • Manufacturer Part #15335
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Doublelife™ lamps are ideal for fixtures that are used frequently or in hard-to-reach areas
  • Requires Certification

Specifications

Application:
Industrial Trade
Color Finish Name:
Clear
Color Temperature:
2850
Energy Star Compliant:
No
Height:
4 in
Length:
9-219/500 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40G25/DL/3PK/24 120V
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lumens:
290
Number Of Hours:
3000 h
Package Quantity:
Pack of 3
Type:
Double Life
Volts:
120V
Watts:
40 W
Width:
3-1/8 in