40W G25 Incandescent Light Bulb with Medium Base (Pack of 6)
40W G25 Incandescent Light Bulb with Medium Base (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable down to 0%
- CRI: 99
- Energy savings: 41% over standard lamps
- Made in the USA
- RoHS compliant
- Passes federal TCLP tests
- Instant on/cold start
Documents
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Clear
- Color Temperature:
- 2850
- Energy Star Compliant:
- No
- Height:
- 4-7/8 in
- Length:
- 3-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40G25/HAL/CL 120V
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lumens:
- 500
- Number Of Hours:
- 2000 h
- Package Quantity:
- Pack of 6
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 3-1/8 in