40W G9 Halogen Light Bulb with Bi-Pin Base
40W G9 Halogen Light Bulb with Bi-Pin Base
Frequently Purchased Together
Product Details
- UV filter quartz
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Clear
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Length:
- 469/500 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Ordering Code:
- 40T4/G9/CL 120V
- Light Bulb Shape Code:
- T12
- Light Bulb Type:
- Halogen
- Lumens:
- 510
- Number Of Hours:
- 2000 h
- Type:
- SYL57022
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 847/1000 in