40W 48 in. T12 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30

You last purchased this on
 
Sylvania

40W 48 in. T12 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

40W 48 in. T12 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30

  • Fast #
  • Part #SYL24441
  • Item #7349894
  • Manufacturer Part #24441
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for high or low installations
  • Can help save energy with a fluorescent ballast
  • Color temperature (Kelvin): 6500 and an average life of 20000 hours
  • Requires Certification

Specifications

Application:
Industrial Trade
Ballast Type:
Non-Dimmable
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
87
Color Temperature:
4100
Diameter:
1-59/100 in
Dimmable:
No
Energy Star Compliant:
No
Height:
48 in
Length:
1-1/2 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
F40CWX
Light Bulb Shape Code:
T12
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2150
Number Of Hours:
20000 h
Number of Lights:
1
Package Quantity:
Pack of 30
Power Source:
Electric
Product Type:
Lamp
UL Listed:
No
Volts:
120V
Watts:
40 W
Width:
1-1/2 in