4.5W G25 Dimmable LED Light Bulb with Medium Base

You last purchased this on
 
Sylvania

4.5W G25 Dimmable LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

4.5W G25 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #SYL74587
  • Item #7505929
  • Manufacturer Part #74587
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4.5 watt 120 volt G25 Medium Screw Base
  • Requires Certification

Specifications

Application:
Industrial Trade
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Temperature:
2700
Diameter:
3-3/20 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7 in
Length:
3-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
LED4.5G25DIM827FILG2RP
Light Bulb Shape Code:
G25
Light Bulb Type:
LED
Lumens:
450
Lumens per Watt:
100
Number Of Hours:
15000 h
Type:
SYL74587
Volts:
120V
Watt Equivalency:
40 W
Watts:
4.5 W
Width:
4-1/2 in