0 items

Sylvania 50W LED Light Bulb

SYL74486

Watts

50

$1190.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Wall Pack Non-Cutoff

SPECIFICATIONS

Average Life
150000
Bulb Type
LED
Color Finish
Bronze
Color Temperature
5000
Height
9-437/500 in
Length
15-437/500 in
Light Bulb Base Type
Medium E-26
Lumens
5600
Number Of Hours
150000
Ordering Code
WALPAK2N/050UNV750/NC/BZ
Volts
120/277V
Watts
50
Width
11-437/500 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday