50W MR16 Halogen Light Bulb with GU5.3 Base
Tru-Aim Titan® 50W MR16 Halogen Light Bulb with GU5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated life 4,000 hours
- M*PACT® common valve system
- Titan axial filament UV filter
- ADA
- Lever Handles
- 1/2" IPS connections
Documents
Specifications
- Beam Spread:
- 36°
- Center Beam Candle Power:
- 2200
- Collection:
- Tru-Aim Titan®
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 2-33/200 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 50MR16/T/FL35/C(EXN) 12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 4000 h
- Volts:
- 12V
- Watts:
- 50 W