50W MR16 Halogen Light Bulb with Mini Base
50W MR16 Halogen Light Bulb with Mini Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uniform light distribution
- Voltage: 12V
- UV-filter halogen capsule
- GU4 and GU5.3 base for a solid socket connection
- Exceptional reflector and filament design provides a superior, smooth beam pattern
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 36°
- Center Beam Candle Power:
- 2200
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-33/200 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 50MR16/B/FL35 12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 4000 h
- Type:
- S58321
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 50 W