Sylvania 50W PAR30 Long Neck Halogen Light Bulb with Medium Base

S16555

Watts

50

$12.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bright high quality halogen light
  • Fully dimmable
  • Lens embossed with beam pattern for easy identification
  • Long life: up to 6000 hours
  • Optical system provides consistent uniform performance
  • Superior beam control and sharpcutoff
  • Tiered lifetime choices
  • US DOE IRL legislation compliant

SPECIFICATIONS

Beam Spread
25°
Bulb Style
Reflector
Bulb Type
Halogen
Center Beam Candle Power
2600
Color Temperature
2825
Energy Star Compliant
No
Height
4-3/4 in
Indoor Outdoor
Indoor
Length
3-219/500 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR30 Long Neck
Lumens
850
Number Of Hours
3000
Ordering Code
50PAR30LN/HAL/IR/NFL25/DL 120V
Type
Double Life
Volts
120V
Watts
50
Width
3-219/500 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday