5W MR16 LED Light Bulb with GU5.3 Base
5W MR16 LED Light Bulb with GU5.3 Base
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 3894-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dimmable down to 10%
- Long life: up to 25000 hours (L70)
- Up to 90 LPW
- Glass body with the look and feelof traditional halogen lamps
- No warm-up time, instant on with full light output and stable color
- Ideal for re-lamping when halogen lamps reach end of life
- Longer life than traditional halogen lamps
- Energy savings up to 87%
- Suitable for use in damp locations
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 25°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 975
- Color Temperature:
- 3000
- Diameter:
- 1-969/1000 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-5/8 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- LED5MR16/DIM/830/NFL25/GL/RP
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 70
- Number Of Hours:
- 25000 h
- Type:
- SYL78234
- Volts:
- 12V
- Watts:
- 5 W