5W R20 LED Light Bulb with Medium Base (Pack of 2)
5W R20 LED Light Bulb with Medium Base (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Damp location rated
- Color temperature (Kelvin): 2700
- Rated life: up to 11000 hours (L70)
- No warm-up time, instant on with full light output and stable color
- Smooth heat sink design
- Longer life than traditional incandescent lamps
- Energy savings up to 86%
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 100°
- CEC Compliant:
- Not for Sale in CA
- Color Temperature:
- 2700
- Diameter:
- 2-13/25 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Length:
- 2-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED5R20DIM82710YVRP2
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lumens:
- 325
- Lumens per Watt:
- 65
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 2
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 4-593/1000 in