0 items

Sylvania 60 W 120 V Frosted Lamp

S60ARP4

Watts

60
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum Base
  • Completely resharpenable
  • Drills 8 hole sizes from 9/16" to 1" diameter in 1/16" increments
  • Incandescent
  • Made of high speed steel
  • Made of industrial grade high speed steel
  • Malco Step Drills are heat treated and tempered to assure maximum strength for long wearing rugged use
  • Perfect for use as a "hole-opening" reamer
  • Rated life 1,000 hours
  • They can also be used for making round holes from slots or intersecting holes

SPECIFICATIONS

Bulb Type
Incandescent
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Volts
120V
Watts
60

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday