60W A15 Incandescent Light Bulb with Medium Base (Pack of 12)
60W A15 Incandescent Light Bulb with Medium Base (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sylvania incandescent light bulb
Specifications
- Color Finish Name:
- Clear
- Color Temperature:
- 2850
- Diameter:
- 1-7/8 in
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 60A15CL/FAN/2/12/BL 120V
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 700
- Number Of Hours:
- 1000 h
- Package Quantity:
- Pack of 12
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 2 in