60W A15 Incandescent Light Bulb with Medium Base (Pack of 24)
60W A15 Incandescent Light Bulb with Medium Base (Pack of 24)
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 75-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-way soft white bulb
- Apart of Sylvania family of Doublelife™ products
- A-shape
- Ideal for fixtures in hard-to-reach areas
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Soft White
- Color Temperature:
- 2850
- Diameter:
- 1-7/8 in
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 60A15/DL/SW/BL/2/24 120V
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 510
- Number Of Hours:
- 2000 h
- Package Quantity:
- Pack of 24
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 2 in