Sylvania

60W PAR30 Long Neck Halogen Light Bulb with Medium Base (Case of 10)

Part #S60PAR30LNHALSWF50  |  Manufacturer Part #16168

Watts:

60
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long life: up to 6000 hours

Green

Specifications

Beam Spread: 50°

Bulb Style: Reflector

Bulb Type: Halogen

Center Beam Candle Power: 1300

Color Finish: Warm White

Color Temperature: 2900

Dimmable: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-3/4 in

Length: 3-219/500 in

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR30 Long Neck

Lumens: 1070

Number Of Hours: 1500

Ordering Code: 60PAR30LN/HAL/S/WFL50 120V

Package Quantity: Case of 10

Volts: 120V

Watts: 60

Width: 3-219/500 in