Sylvania 65W BR30 Incandescent Light Bulb with Medium Base

S65BR30FLCVP

Watts

65
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For Bracing pipe against sway and seismic disturbance
  • Frost Finish Flood Light
  • No threading require of bracing pipe
  • Rated life 2,000 hours

SPECIFICATIONS

Beam Spread
60°
Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
Frost Reflector
Color Temperature
2850
Dimmable
No
Energy Star Compliant
No
Height
6-47/250 in
Length
11-219/500 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
BR30
Lumens
540
Number Of Hours
2000
Ordering Code
65BR30/FL/CVP 130V
Volts
130V
Watts
65
Width
7-813/1000 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday