8.5W A19 LED Light Bulb with GU24 Base (Pack of 6)

You last purchased this on
 
Sylvania

8.5W A19 LED Light Bulb with GU24 Base (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

8.5W A19 LED Light Bulb with GU24 Base (Pack of 6)

  • Fast #
  • Part #SYL78106
  • Item #7333426
  • Manufacturer Part #78106
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mercury and lead free
  • RoHS compliant
  • UV and IR free
  • No warm-up time, instant-on with full light output and stable color
  • Suitable for damp locations
  • Requires Certification

Specifications

Application:
Industrial Trade
Average Life:
1.2 yr
Ballast Type:
Non-Dimmable
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-3/8 in
Dimmable:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
2-3/8 in
Light Bulb Base Type:
GU24
Light Bulb Ordering Code:
78106
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
94.12
Maximum Temperature:
113
Number Of Hours:
11000 h
Number of Lights:
1
Package Quantity:
Pack of 6
Power Source:
Electric
Volts:
120V
Watts:
8.5 W
Width:
2-3/8 in