8.5 W Non-Dimmable LED Medium E-26 (Pack of 6)

You last purchased this on
 
Sylvania

8.5 W Non-Dimmable LED Medium E-26 (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

8.5 W Non-Dimmable LED Medium E-26 (Pack of 6)

  • Fast #
  • Part #S73885
  • Item #7333446
  • Manufacturer Part #73885
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • RoHS compliant
  • Suitable for damp environments
  • UV and IR free
  • No warm-up time, instant-on with full light output and stable color
  • Lasts up to 11 times longer than incandescent lamps
  • Reduces energy consumption up to 86%
  • Requires Certification

Specifications

Application:
Industrial Trade
Ballast Type:
Non-Dimmable
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
2700
Dimmable:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
2-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
LED8.5A19F82710YVRP
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
94.11
Number Of Hours:
11000 h
Number of Lights:
1
Package Quantity:
Pack of 6
Power Source:
Electric
Volts:
120V
Watts:
8.5 W
Width:
2-3/8 in