QTP2x32T8UNVISNSCB 3-Lamp 32W T8 Instant Start Electronic Ballast, Universal Voltage 0.88 Ballast Factor, Banded

You last purchased this on
 
Sylvania

QTP2x32T8UNVISNSCB 3-Lamp 32W T8 Instant Start Electronic Ballast, Universal Voltage 0.88 Ballast Factor, Banded

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

QTP2x32T8UNVISNSCB 3-Lamp 32W T8 Instant Start Electronic Ballast, Universal Voltage 0.88 Ballast Factor, Banded

  • Fast #
  • Part #SQTP3X32UNVISNSCB
  • Item #3317300
  • Manufacturer Part #49907
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Instant Start
  • Requires Certification

Documents


Specifications

Height:
1-9/50 in
Length:
9-1/2 in
Number of Lights:
3
Watts:
90 W
Width:
1-17/25 in