9 W Non-Dimmable LED Medium E-26 (Pack of 2)
9 W Non-Dimmable LED Medium E-26 (Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Damp location rated
- Color temperature (Kelvin): 2700
- Rated life: up to 11000 hours (L70)
- No warm-up time, instant on with full light output and stable color
- Smooth heat sink design
- Longer life than traditional incandescent lamps
- Energy savings up to 86%
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 80°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-37/50 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 5-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED9BR30DIM82710YVRP2
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 650
- Lumens per Watt:
- 72.22
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 6-1/2 in