9W MR16 Dimmable LED Light Bulb with GU5.3 Base
9W MR16 Dimmable LED Light Bulb with GU5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life: up to 25000 hours (L70)
- Reduces energy consumptionup to 82%
- Dimmable down to 10%
- Suitable for use in damp locations
- Input voltage: 12V AC/DC
- UV and IR free
- No warm-up time, instant on with full light output and stable color
- Lasts up to 12-1/2 times longer than halogen lamps
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 35°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1500
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Diameter:
- 1-969/1000 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-5/8 in
- Length:
- 2-1/8 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED9MR16/DIM/830/FL35
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 700
- Lumens per Watt:
- 77.78
- Number Of Hours:
- 25000 h
- Type:
- SYL74042
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 9 W
- Width:
- 2-1/8 in