13W T4 Compact Fluorescent Light Bulb with GX23-2 Base

You last purchased this on
 
Sylvania

Dulux® D 13W T4 Compact Fluorescent Light Bulb with GX23-2 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® D 13W T4 Compact Fluorescent Light Bulb with GX23-2 Base

  • Fast #
  • Part #SYL21120
  • Item #1280463
  • Manufacturer Part #21120
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • TCLP compliant
  • Meets RoHS standards
  • Uses 75% less energy than equivalent incandescent lamps
  • Two thirds the length of single compact lamps
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Rare earth phosphors: 82 CRI
  • TCLP and RoHS compliant
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Specifications

Application:
Industrial Trade
Collection:
Dulux® D
Color Temperature:
4100
Energy Star Compliant:
No
Height:
4-441/500 in
Light Bulb Base Type:
GX23-2
Light Bulb Ordering Code:
CF13DD/841/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
780
Number Of Hours:
10000 h
Type:
SYL21120
UL Listed:
No
Volts:
120V
Watts:
13 W