26W T4 Compact Fluorescent Light Bulb with G24d-3 Base

You last purchased this on
 
Sylvania

Dulux® D 26W T4 Compact Fluorescent Light Bulb with G24d-3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® D 26W T4 Compact Fluorescent Light Bulb with G24d-3 Base

  • Fast #
  • Part #SYL21116
  • Item #1280508
  • Manufacturer Part #21116
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long 10000 hour average rated life
  • Reduces relamping requirements and related costs
  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • Two thirds the length of single compact lamps
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Rare earth phosphors: 82 CRI
  • TCLP and RoHS compliant
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Specifications

Application:
Industrial Trade
Collection:
Dulux® D
Color Temperature:
3000
Height:
6-89/100 in
Light Bulb Base Type:
G24d-3
Light Bulb Ordering Code:
CF26DD/830/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
1710
Number Of Hours:
10000 h
Type:
SYL21116
Volts:
120V
Watts:
26 W